Indoor/Outdoor Extension Cords - Multi Outlet

Indoor/Outdoor Extension Cords - Multi Outlet

Indoor/Outdoor Extension Cords - Multi Outlet Can Be used For Indoor And Outdoor Electrical Needs.

Multi Outlet Extension Cords feature Multiple Receptacles which provide extra power outlets for tools, devices, and more. Cord Sets are double insulated with individually insulated conductors which are surrounded by an outside jacket with solid molded plugs to provide long lasting durability and user protection. Outer jacket will not mar floors or walls and is resistant to abrasion and deterioration from moisture and sunlight. Cord lengths range from up to 100 feet. Wire Guages range from 12 to 14. Amps are 15

The Following Models Usually Ship Same Day




CORD LENGTH FEET
  • CORD LENGTH FEET
COMPARE
BRAND MFG. PART # CORD LENGTH FEET GAUGE AMPS VOLTAGE RECEPTACLES CORD JACKET COLOR PKG QTY IMAGE MODEL QTY PRICE
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
54.156.76.240:44