Technical Workbench with Two Cabinet Pedestals

Technical Workbench with Two Cabinet Pedestals

Technical Workbenches with Two Cabinet Pedestals Are Used For Commercial And Industrial Productivity Applications.

Technical Workbenches are constructed of solid steel for long lasting durability and dependability. Provides a high-functioning workspace with storage for the tools and parts you need close at hand. These workbenches have a weight capacity of 1000 lbs., are 30" deep and 37-1/4" in height with a Powder Blue finish. Available with 6, 7, or 8 drawers. Tops available are Hardwood Butcher Block and Plastic Laminate over Wood Core. 60" or 72" wide.


COMPARE DIMENSIONS
W" D" H" CAPACITY TOP CONSTRUCTION DRAWER QTY. IMAGE MODEL QTY PRICE
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
54.159.124.79:44