Mobile Workbenches with Cabinet

Mobile Workbenches with Cabinet

Mobile Workbenches with Cabinet Are Used For Versatile Commercial And Industrial Productivity Applications.

Mobile Workbenches are constructed of solid steel for long lasting durability and dependability. Provides functional versatility with one panel leg and one narrow width 4-drawer cabinet. Sturdy casters provide mobility and added versatility. These workbenches have a 2000 lbs. weight capacity and are 30" deep with a powder blue finish. Available in 60" or 72" widths and 37-1/4", 39-1/4", 49-1/4" and 50-3/42" heights . Tops available are Hardwood Butcher Block, Plastic Laminate over Wood Core, Galvanized Steel over Wood Core and Pressed Wood over Wood Core.


W"
  • W"
H"
  • H"
TOP CONSTRUCTION
  • TOP CONSTRUCTION
COMPARE DIMENSIONS
W" D" H" CAPACITY TOP CONSTRUCTION DRAWER QTY. IMAGE MODEL QTY PRICE