Cabinet Workbenches

Cabinet Workbenches

Dual Cabinet Workstations Are Used For Versatile Commercial And Industrial Productivity Applications.

Dual Cabinet Workstations are constructed of solid steel for long lasting durability and dependability. Wide selection of configurations to fit particular need or application. Choose Hardwood Butcher Block, Plastic Laminate over Wood Core, Galvanized Steel over Wood Core or Pressed Wood over Wood Core top. Available as Single Cabinet with Drawers or Dual Cabinets - 1 with Drawers and 1 with Lockable Compartment. Units with Adjustable Riser Shelf with Back Stop and Stationary Riser Shelf with Full Rear Panel also available. 2000 lb. capacity. Powder Blue finish. 30" deep. Available in60" or 72" widths and 35-1/4", 37-1/4", 49-1/4" and 50-3/4" heights.


W"
  • W"
H"
  • H"
TOP CONSTRUCTION
  • TOP CONSTRUCTION
DRAWER QTY.
  • DRAWER QTY.
COMPARE DIMENSIONS
W" D" H" CAPACITY TOP CONSTRUCTION DRAWER QTY. IMAGE MODEL QTY PRICE