Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin Double Pedestal 4 Drawer/3 Drawer-16

Stackbin Double Pedestal 4 Drawer/3 Drawer-16" Long

Stackbin Double Pedestal 4 Drawer/3 Drawer-16 inch Long Workbenches Are Used For Storing Tools, Hardware And Extra Supplies.

Stackbin Double Pedestal 4 Drawer/3 Drawer-16 inch Long Workbenches are constructed of 16 and 18 gauge spot welded and bolted steel with a butcher block or plastic laminate top for versatility and long lasting durability. Provides two pedestals with seven, 16 inch long roller bearing drawers each with 75 pound capacity. One pedestal offers four, 5 inch high x 16 inch long drawers. Second pedestal offers two, five inch and one, 11 inch high x 16 inch long drawers. Ships fully assembled. Pedestals require mounting to bottom of workbench top. Roller bearing drawers are 14 inch wide (inside). Design allows addition of workbench accessories. Top constructions are Butcher Block Square Edge, Plastic Laminate Safety Edge, Plastic Laminate Square Edge and Plastic Laminate w/T Molding. Colors are Black, Blue, Gray. Draw length is 16 in.. Height is 30-1/4 in.. Top thicknesses are 1-1/4 in. and 1-3/4 in.. Available in a variety of widths and depths.


TOP CONSTRUCTION
  • TOP CONSTRUCTION
TOP THICKNESS"
  • TOP THICKNESS"
W"
  • W"
D"
  • D"
COLOR
  • COLOR
COMPARE
TOP CONSTRUCTION COLOR FINISH TOP THICKNESS" H" DRAWER LENGTH" W" D" COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.158.195.221:44