Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Open Leg Work Bench


(3,075 Items)
Sub Category
Wire Shelf (6)
Remove
Narrow Your Results By:
Our Price
Under $192.00 (1)
$205.00 - $206.00 (1)
$211.00 - $212.00 (1)
$231.00 - $232.00 (1)
$254.00 - $255.00 (1)
Over $287.00 (1)





Wire Workbenches
Wire Workbenches These Versatile Workbenches Can Be Used With Any Top for A Variety Of Different Uses.

These workbenches include one reinforced chrome plated wire shelf that provides maximum strength, visibility and ventilation. Chrome plated posts resist rust, scratches and dents. Work benches include adjustable leveling feet and measure 34”H. Maple Butcher Block Top is kiln dried, electronically glued, then cured and sanded smooth. Maple bench tops are finished with a penetrating mineral oil protectant. Ideal for multi-purpose use. Plastic Top is made of high pressure plastic laminate with wood-core. Plastic bench tops provide a smooth, tough working surface for all applications. Easy-to-clean. Shop Top protects against static build up and won't warp or split. Lined on two sides with 3/8" high grade, high density particleboard sealed with a catalyzed finish to resist liquids. Easy assembly.


Wire Workbenches
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
W" D" H" BENCH TOP TYPE IMAGE MODEL QTY PRICE 1-2 PRICE 3+
603034Plastic Laminate Square Edge
WB249314$212.95$202.95
603034Shop Top Square Edge
WB249312$192.95$181.95
603034Butcher Block Square Edge
WB249310$255.95$245.95
723034Plastic Laminate Square Edge
WB249311$232.95$222.95
723034Shop Top Square Edge
WB249313$206.95$196.95
723034Butcher Block Square Edge
WB249315$288.95$278.95

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.645.0878.
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
(50)