Little Giant® Welded Steel Workbenches

Little Giant® Welded Steel Workbenches

Little Giant® Welded Steel Workbenches Are Used For Use In Laboratories, Warehouses, Industrial Kitchens And More.

Workbenches are made with a 12-gauge steel top with angle iron legs and lower braces. Bench legs measure 1-1/2” x 1-1/2” x 3/16” thick and have 2” square footpads with 9/16” hole for easy floor mounting. Workbenches hold up to 3000 lbs. Available with Solid Steel Surface or 1/4” Thick Hardboard Surface. Workbenches With Half Lower Shelves include a half-depth 12-gauge lower shelf with rear retaining lip. Holds up to 500 lbs. Fully assembled. 1 Year Limited Warranty.


W"
  • W"
H"
  • H"
CAPACITY
  • CAPACITY
BENCH TOP TYPE
  • BENCH TOP TYPE
COMPARE DIMENSIONS
W" H" CAPACITY BENCH TOP TYPE IMAGE MODEL QTY PRICE