Little Giant® Adjustable Welded Workbenches

Little Giant® Adjustable Welded Workbenches

Little Giant® Adjustable Welded Workbenches Are Used For Workshops, Warehouses, Laboratories And More.

Adjustable welded workbenches are made using a welded 12-gauge steel top that is double reinforced with angle iron on the underside and gussets in the corners for exceptional strength and rigidity. Legs are adjustable from 27” to 41” high at 2” increments. Workbenches hold up to 5000 lbs. Available with Steel Top or Hardboard-Over-Steel Top. Fully assembled. 1 Year Limited Warranty.


W"
  • W"
D"
  • D"
CAPACITY LBS.
  • CAPACITY LBS.
BENCH TOP TYPE
  • BENCH TOP TYPE
COMPARE DIMENSIONS
W" D" CAPACITY LBS. BENCH TOP TYPE IMAGE MODEL QTY PRICE
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
54.198.163.124:44