Industrial Adjustable Height Workbench

Industrial Adjustable Height Workbench

Industrial Adjustable Height Workbench Is Used Shop Desk For Mechanics, Home Workshops, Woodworking, Construction And More.

Industrial Adjustable Height Workbench is made of all-welded steel for long lasting durability and strength. Open leg workbench features 3" wide 13 gauge channel formed steel legs with adjustable height from 29-1/2 to 34-1/2" high on 1" increments. Features a 15" deep shelf below bench top for convenient storage. 1-1/2" thick top with side to side steel reinforcement and 3000 lb. capacity provides strong, sturdy work surface. Bench top constructed of Plastic Laminate with standard Square Edge. Complete Workbench option includes riser, drawer, lower shelf, 6 outlet surge protector and 30 pc. peg hook kit. Dimensions are 60"W x 30"D. Color is Blue.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS
W" D" H" CONSTRUCTION TOP CONSTRUCTION DRAWER QTY IMAGE MODEL QTY PRICE
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
54.227.104.53:46