Little Giant® Mobile Butcher Block Top Tables

Little Giant® Mobile Butcher Block Top Tables

Little Giant® Mobile Butcher Block Top Tables Are Used For Workshops, Classrooms, Kitchens And More.

Maple top tables are made with a 1-3/4” thick butcher block top with 2-coat catalyzed varnish finish for a durable work surface. All-welded angle steel frame provides durability and strength. The impact-resistant hardwood top is non-conductive and resists damage from heavy blows. 3” hard rubber casters with wheel brakes. Available with Open Angle Frame Base or 12-Gauge Steel Lower Shelf. Tables hold up to 1000 lbs. Fully assembled. 1 Year Limited Warranty.


L"
  • L"
W"
  • W"
COMPARE DIMENSIONS
BASE TYPE L" W" H" COLOR CONSTRUCTION IMAGE MODEL QTY PRICE
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
54.198.200.157:46