Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Relius Elite Stand-Up Mobile Workstation

Rollover image to zoom in

Click image to enlarge

Relius Elite Stand-Up Mobile Workstation

Item #: WBB2050442

Ships same day. Only 4 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $190.95
Product Information
Customer Review
Product Q&A
Relius Elite Stand-Up Mobile Workstation

RELIUS ELITE Stand-Up Mobile Workstation provides a comfortable place for employees to work in industrial settings. Durable workstation features a heavy-gauge steel frame with laminate worksurfaces. Both worksurfaces adjust up or down in 1" increments for maximum flexibility. Upper: 39.4"Wx14"Dx34.1-46.1"H; lower: 39.4"Wx16"Dx28.5-40.5"H. Heavy-duty 4" locking casters move easily across any warehouse surface. Also includes power strip with 3 outlets and cord. Ships unassembled.

Product Specifications

    • WIDTH INCHES39-1/2 (100.33 cm)
    • DEPTH INCHES29 (73.66 cm)
    • HEIGHT INCHES46 (116.84 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDLuxor Corp
    • CONSTRUCTIONSteel/Laminate
    • DESCRIPTIONStand-Up Mobile Workstation
    • MANUFACTURERS PART NUMBERCHSTANDUP-40-B
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.