NoTrax Superfoam® Grease Resistant Anti-Fatigue Mats

NoTrax Superfoam® Grease Resistant Anti-Fatigue Mats

Lightweight Anti-Fatigue Mats Can Be Moved Regularly For Cleaning In Cooking Lines, Service Counters And Food Prep Stations.

NoTrax Superfoam anti-fatigue mats are comprised of closed cell PVC Nitrile foam blend that is resistant to grease, oil, animal and vegetable fats. For use in areas where occasional overspray and dripping occur; including dishwashing stations and bar areas. 5/8" and ”3/4" thick safety mats have beveled edges on all 4 sides to help reduce trip hazards. Grease resistant mats are easy-to-clean with a mild degreaser and hose; dishwasher safe. Meets or exceeds ASTM standards and passes Flammability FMVSS302 test. Black color finish mats are available in stock size and custom cut lengths.

For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.


DESCRIPTION
  • DESCRIPTION
THICKNESS"
  • THICKNESS"
COMPARE DIMENSIONS
DESCRIPTION THICKNESS" W" L" MAT COLOR IMAGE MODEL QTY PRICE
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
54.156.90.21:46