Testing Lan Station

Testing Lan Station

Testing Lan Stations Are Used For Various Testing And Lab Applications.

Testing Lan Stations are made with steel shelves with 250lbs dispersed load capacity for long lasting durability. Table adjusts 29-36" and all components adjust along uprights to allow for easy access to supplies. Table load capacity tested up to 1800lbs. Measurements vary. Tops include Butcher Block, Chemical Resistant Lab Top, ESD Laminated, Steel High Pressure No Glare Laminate and Steel with Plywood Core.


COMPARE DIMENSIONS
W" D" H" TOP TYPE COLOR IMAGE MODEL QTY PRICE
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
54.242.115.30:46