Heavy Duty Folding Leg Work Tables

Heavy Duty Folding Leg Work Tables

Heavy Duty Folding Leg Work Tables Are Available In Extra Long Lengths And Easily Fold For Storage.

This modular, folding, heavy duty work table is used when you want to create your own table lengths for work spaces. Made using all welded steel with 12 gauge steel top and height adjustable 2" x 2"” tubular legs. Table top is height adjustable from 30"-38" at 2"” increments. Durable work surface is reinforced with twin channel underbracing for extra strength. Multiple units are bolted together to form continuous lengths. Work tables have a 2000 lb capacity. Gray powder coat finish.


W"
  • W"
D"
  • D"
COMPARE DIMENSIONS
W" D" H" BENCH TOP TYPE IMAGE MODEL QTY PRICE
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
54.158.31.120:46