Extra Heavy Duty Work Tables

Extra Heavy Duty Work Tables

Heavy-Duty 7-Gauge Steel Workbenches Are Used In Workshops, Laboratories, Warehouses And More.

Benches are available in a variety of sizes and styles. Little Giant® Benches are made using a 7-gauge steel reinforced top with rounded comfort edges. Footpads feature 5/8" diameter anchor hole for added stability. Tabletop holds up to 9,900 lbs. Lower shelf holds up to 500 lbs. Stainless Steel Benches and Fixed Height Benches are supported by 2" x 2" x 1/4" thick angled steel legs with welded anchor plates. The 12 gauge bottom shelf of these work benches provides added storage space.


BRAND
  • BRAND
W"
  • W"
D"
  • D"
H"
  • H"
CAPACITY
  • CAPACITY
COMPARE DIMENSIONS
BRAND W" D" H" CAPACITY IMAGE MODEL QTY PRICE
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
50.19.34.255:46