Anti-Static Mats

Anti-Static Mats

Excellent for use in assembly operations where matting may come in contact with hot soldering iron tips or solder splashes
Volume electrical properties protect static sensitive products
Static dissipative top layer with a conductive bottom of synthetic rubber
Slight stipple finish
Includes one installed 10mm snap socket
RTT: 10E6 - 10E8 ohms
Thickness: 0.078"
Available in two sizes: 36" x 24" or 48" x 24"


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE HARDWARE KIT
DESCRIPTION IMAGE MODEL QTY PRICE EACH IMAGE MODEL QTY PRICE
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
54.166.168.243:46