Heavy Duty Jib Kits

Heavy Duty Jib Kits

Heavy Duty Jib Kits Provide Reliable Stability For Cranes, Booms And More.

Heavy Duty Jib Kits come with 1 boom and 1 vertical beam with integral mounting base. Booms may be adjusted higher or lower on the beam to suit specific application needs. All kits include hardware needed for assembly. Booms on 150 or 300 lb. capacity kits are mounted to top of beams with tapered bearing and heavy-duty rollers allowing a full 360° swing. Kits are available with Swing Boom, Fixed Boom, Pneumatic, or Electric.
Trolleys, Lock Kits and Rotation Stops are sold separately.


BOOM HEIGHT"
  • BOOM HEIGHT"
BOOM TYPE
  • BOOM TYPE
BOOM LENGTH"
  • BOOM LENGTH"
CAPACITY
  • CAPACITY
COMPARE
BOOM HEIGHT" BOOM TYPE BOOM LENGTH" CAPACITY IMAGE MODEL QTY PRICE
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
54.162.111.61:46