Stainless Steel 4 Inch Backsplash Work Tables With Enclosure

Stainless Steel 4 Inch Backsplash Work Tables With Enclosure

Stainless Steel Work Tables Feature A 4"H Backsplash To Retain Contents.

Stainless steel top features a 4"H backsplash and 2" turn down on 3 sides. Heavy gauge steel box channels provide increased rigidity. Top is made using 16 gauge, Type 430 stainless steel that is polished to a #4 mill finish. Sound deadened between table top and channels. Body and lower shelf is made using 18 gauge Type 430 stainless steel. Legs are 1-5/8" diameter x 16 gauge Type 304 stainless steel tubing. Legs include 1" adjustable, impact resistant metal feet. Heliarc welded for extra strength. NSF listed. Fully assembled.


W"
  • W"
D"
  • D"
CAPACITY CUBIC FT.
  • CAPACITY CUBIC FT.
MATERIAL
  • MATERIAL
COMPARE DIMENSIONS
W" D" TOP CONSTRUCTION CAPACITY CUBIC FT. MATERIAL BRAND IMAGE MODEL QTY PRICE
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
23.20.157.174:46