Premium Stainless Steel Flat Top Cabinet Tables With Hinged Doors

Premium Stainless Steel Flat Top Cabinet Tables With Hinged Doors

Stainless Steel Cabinet Tables Have Hinged Cabinet Doors To Allow Full Access To Contents.

Stainless steel top features a flat top and 2" turn down on 4 sides. Heavy gauge steel box channels provide increased rigidity. Top is made using 14 gauge, Type 304 or 430 stainless steel that is polished to a #4 mill finish. Sound deadened between table top and channels. Body, doors and lower shelf are made using 18 gauge Type 430 stainless steel or Galvanized Steel. Doors feature integral handles. Legs are 1-5/8" diameter x 16 gauge Type 304 stainless steel tubing. Legs include 1" adjustable, impact resistant metal feet. Heliarc welded for extra strength. NSF listed. Fully assembled.


W"
  • W"
D"
  • D"
CAPACITY CUBIC FT.
  • CAPACITY CUBIC FT.
TOP TYPE
  • TOP TYPE
MATERIAL
  • MATERIAL
COMPARE DIMENSIONS
W" D" CAPACITY CUBIC FT. TOP TYPE MATERIAL IMAGE MODEL QTY PRICE
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
54.163.39.19:46