ShureShop® Portable Workbenches

ShureShop® Portable Workbenches

ShureShop® Portable Workbenches Combine Heavy Duty Construction, Height Adjustable Legs & Mobility To Provide A Portable Workstation Solution.

ShureShop® Portable Workbenches are made with recycled steel and an environmentally-friendly powder coat finish to provide long lasting durability. Welded steel legs allow height adjustment from 29" to 40"H at 1" increments. Work surface feature raised retaining edges on 3 sides to keep cargo in place during transport. Full length stringer for added reinforcement and rigidity. Includes lower shelf for added storage. Legs include swivel casters with brakes for mobility. Top constructions is Steel Square Edge, Maple Square Edge, and Stainless Steel Square Edge. Widths are 60 inches or 72 inches. Depths are 29, 30 or 34 inches. Available colors include Carmine Red, Monaco Blue, Sebring Grey, St, Louis Blue, Pewter Gray, and Gloss Black. 1 Year Limited Warranty.


W"
  • W"
D"
  • D"
TOP CONSTRUCTION
  • TOP CONSTRUCTION
COLOR
  • COLOR
COMPARE DIMENSIONS
W" D" H" TOP CONSTRUCTION COLOR IMAGE MODEL QTY PRICE
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
54.196.91.84:44