Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky Nozzles & Guards

Husky Nozzles & Guards

Husky Nozzles & Guards Are Used For Heavy Duty Vehicle Maintenance Applications.

Husky Nozzles & Guards are pressure activated and heavy duty to provide long lasting durability. 3-Notch Hold Open Clip features NPTF threads, waffle splash guard and spout bushing to provide optimum performance. The VIIIS nozzle shuts off when the pump shuts off, the gas tank is full, the lever is opened before the pump is turned on or the leak detector has not completed the test cycle. The spout is reinforced with thick aluminum bushing that retains spout spring and keeps spout from rounding-in. Unique Flo-Stop device shuts off the nozzle if it falls from the fill tank or raises above the horizontal. The 177610-02 comes standard with smooth full grip guard and waffle splash guard. Available types and colors vary by model. Several styles and applications available.


DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
STYLE
  • STYLE
COMPARE
DESCRIPTION TYPE STYLE SIZE MAX PSI COLOR FINISH IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.167.196.208:44