Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Weather Guard Truck Cross Boxes

Weather Guard Truck Cross Boxes

Weather Guard Truck Cross Boxes Allow Access From Either Side Of Vehicle.

Weather Guard Truck Cross Boxes are constructed of steel or aluminum for long lasting durability. Heavy duty boxes have full weather seal to protect from the extreme weather. Tamper-resistant, retracting lock protect against theft or break-ins. Twin, gull-wing type covers operate independently for user convenience. Cross Boxes allow access from either side of vehicle with two independent locking covers to provide access and additional content security. Automotive-style rotary latch provides smooth,one-touch opening. Includes powder coated steel divider tray, two keys and 12 volt access for electrical up-fits. Sizes range up to 72” L x 20 1/2” W x 18 3/8” H. Available in Clear, Black or White color finishes.


SIZE
  • SIZE
CAP. CU. FT.
  • CAP. CU. FT.
COLOR FINISH
  • COLOR FINISH
CONSTRUCTION
  • CONSTRUCTION
COMPARE DIMENSIONS
SIZE CAP. CU. FT. L" W" H" COLOR FINISH CONSTRUCTION IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.167.83.233:46