JOBOX Steel Single Lid Extra-Wide Crossover - Fullsize Deep

Rollover image to zoom in

Click image to enlarge

JOBOX Steel Single Lid Extra-Wide Crossover - Fullsize Deep

Item #: WBB631407

Usually ships in 17 to 20 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 1,217.00
Product Information
Customer Review
Product Q&A
Accessories
JOBOX Steel Single Lid Extra-Wide Crossover - Fullsize Deep

JOBOX Steel Single Lid Fullsize Deep Extra-Wide Crossover features Gear-Lock II™ Locking System - self adjusting dual rotary lock system, ratcheting action pulls lid tight to resist over 2,000 lbs. of prying and pulling force, and provides the highest level of security and moisture resistance possible, Self Aligning Latch Hoops - cannot be bent or pried out of the lock, automatically aligns in locking system, guarantees a tight every time, and Deep Beveled Edge Lid design - body fits deeper inside the lid keeping out wind driven rain and prying tools, and creates superior moisture protection and security for your cargo. Fullsize Deep.

Product Specifications

    • HEIGHT INCHES19 (47.94 cm)
    • TYPESingle Lid Crossover
    • COLOR FINISHWhite
    • USABLE CUBIC FEET17.5 (.5 cu. m)
    • CONSTRUCTIONSteel
    • WIDTH INCHES29-1/4 (74.3 cm)
    • MANUFACTURERS PART NUMBERJSC1396980
    • BRANDJOBOX
    • STYLEDeep/Extra-Wide Fullsize
    • LENGTH INCHES72 (182.88 cm)