Coats 5040E Tire Changer - Electric 110V, 1 Ph

Coats 5040E Tire Changer - Electric 110V, 1 Ph

Item #: WBB207262

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5,880.00
Product Information
Customer Review
Product Q&A
Accessories
Coats 5040E Tire Changer - Electric 110V, 1 Ph

Rim Clamp Model 5040A/E® Highly Capable and Cost Effective For Today's Busy Shops. Clamps Wheels Externally Up to 21" Wheels keep getting bigger and easier to damage. The Coats 5040A/E allows you to service larger assemblies up to 21" while providing the speed you need to keep the work moving through the shop - So you can work quickly on a variety of applications. The Power You Need at Every Step The 5040 has conveniently-placed foot pedals that give you precise control over every step of the changing process. The Coats 1.5 hp motor (air model) helps smoothly install performance tire beads without damage. A powerful bead loosener has three support blocks and a sculpted blade to make quick work of even the most stubborn tires. Smooth operation provides faster floor to floor times and "on times". Legendary Performance The Coats Rim Clamp® platform has become the industry standard for speed, durability, and ease of use. Count on your shop staying more productive, year after year. Protect Those Expensive, Delicate Wheels. The Coats 5040A/E provides protection for wheels at every step of the process. Optional bead loosener socks, clamp booties, and lift tool protection prevent metal-to-metal contact that causes scratching or marring. Power Requirement 110v, 30A, single phase; 110 to 175 PSI, 2 HP compressor, 5 SCFM at 150 PSI.

Product Specifications

    • RIM WIDTH10.5"
    • RIM DIAMETER10" - 21" External; 12"- 24" Internal
    • PACKAGE QUANTITY1
    • MODEL5040E
    • MAXIMUM TIRE DIAMETER50"
    • WEIGHT LBS585 (265.91 kg)
    • WIDTH INCHES66 (167.64 cm)
    • LENGTH INCHES66 (167.64 cm)
    • HORSEPOWER2
    • HEIGHT INCHES86 (218.44 cm)
    • BRANDCoats
    • COLOR FINISHRed/Black
    • CONSTRUCTIONSteel/Plastic
    • MANUFACTURERS PART NUMBER59343
    • DRIVE SYSTEMElectric
    • DESCRIPTIONTire Changer