Coats 775 Low Volume Wheel Balancer

Coats 775 Low Volume Wheel Balancer

Item #: WBB204980

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 5,110.00
Product Information
Customer Review
Product Q&A
Accessories
This Low Volume Wheel Balancer features 10 balancer modes including multiple static, dynamic, and alloy modes. Includes small, medium and large cones, light truck back cone, calipers, wheel weight hammer, hub nut, small pressure cup, rubber lip, spring, and stub shaft.

Product Specifications

    • DEPTH INCHES18 (45.72 cm)
    • DRIVE SYSTEMElectric 110V 1 Phase
    • MAXIMUM TIRE DIAMETER40"
    • HEIGHT INCHES40 (101.6 cm)
    • MODEL775
    • PACKAGE QUANTITY1
    • BRANDAmmco
    • COLOR FINISHRed / Black
    • POWER REQUIREMENT110V, 1 Phase
    • LENGTH INCHES--
    • RIM WIDTH2 to 20"
    • RIM DIAMETERup to 30"
    • DESCRIPTIONLow Volume Wheel Balancer
    • MANUFACTURERS PART NUMBER59385
    • WEIGHT LBS100 (45.45 kg)
    • WIDTH INCHES49 (124.46 cm)
    • CONSTRUCTIONMetal/Plastic
    • MAXIMUM TIRE WEIGHT100 lbs
    • SELF-CALIBRATINGYes
    • SHAFT DIAMETER40 mm