Dee-Blast Parts Washers

Dee-Blast Parts Washers

Dee-Blast Parts Washers Clean Engine Blocks, Transmission Cases, And Smaller Parts.

Parts Washers is used for automotive and mechanic applications. Made of 16 gauge metal construction for long lasting durability. Automatic heated aqueous parts cleaner uses high pressure and high temperature water and degreasing soap to provide maximum clean for greasy/oily parts. Turntable pulls out for easy loading and unloading. 60 minute timer allows operator to control cleaning operation by the hour. The turntable automatically rotates when door is closed and pump is on. Push button provides operator ease. Assembled. Super degreasing soap included with some models. Soap will not harm soft metals like aluminum. Available types are Bench Top Parts Washer, Parts Washer w/Dual Filter Solvent System, Parts Washer w/Dual Filter Solvent Cleaning System, Heated Parts Washer w/Drain, Filter and Skimmer, Parts Washer Heated Cabinet, and Part Washers w/Oil Skimmer. Gallons per hour range from 45-325. Available in Red or Black color finish.


COMPARE
DESCRIPTION GALLONS PER HOUR VOLTAGE W" L" H" COLOR CONSTRUCTION IMAGE MODEL QTY PRICE
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
54.92.133.186:44