Robinair Premium High Vacuum Pump Oil - Min Qty 6

Robinair Premium High Vacuum Pump Oil - Min Qty 6

Item #: WBB207281

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($69.00)

Price: $11.50

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Accessories
Robinair Premium High Vacuum Pump Oil

Robinair's oil is engineered to maintain maximum viscosity at high running temperatures and to improve cold weather starts. Laboratory tests prove that Robinair oil is more thermally stable in comparison to other leading brands, which means it resists breaking down due to heat for a longer period of time. Robinair oil has a lower moisture content than other oils, thanks to our special packaging and handling procedures. Moisture degrades the oil's purity, thinning it and reducing the pump's ability to reach a deep vacuum.

Product Specifications

    • WEIGHT LBS2 (.91 kg)
    • BRANDRobinair
    • COLOR FINISHBlack
    • CONSTRUCTIONOil
    • DESCRIPTIONHigh Vacuum Pump Oil
    • FOR USE WITH--
    • HEIGHT INCHES10-1/2 (26.67 cm)
    • LENGTH INCHES4-1/4 (10.8 cm)
    • MANUFACTURERS PART NUMBER02848
    • WIDTH INCHES2-1/4 (5.72 cm)
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I'd like to know the "iso" rating for this oil

Question Asked By: ron , so calif , August 11, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result