Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HelpULoad Metal UporOut Truck Bed Extender - HUL0605UO

Rollover image to zoom in

Click image to enlarge

HelpULoad Metal UporOut Truck Bed Extender - HUL0605UO

Item #: WBB2082057

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $329.31 Save up to 6%
Price: $308.95
Product Information
Customer Review
Product Q&A
Accessories
HelpULoad Metal UporOut Truck Bed Extender - HUL0605UO

Move your products more easily and safely with HelpULoad’s new UpNOut adjustable load hauler. This universal load hauler provides 2 functions in 1. Whether you need a truck bed extender or overhead roof rack extender the UpNOut enables you to carry longer loads safely and securely. From lumber to pipe to a kayak or canoe, this commercial duty, all-steel constructed rack is built to last, providing up to a 750 lb. load capacity. All you need is a 2 in. receiver hitch on your vehicle and in minutes you have a roof rack extender or horizontal bed extender. When used as a horizontal bed extender you can add up to 65 in. of length beyond the bed. When used as a roof rack extender you can add up to 77 in. in height. The cargo bar adjusts from 32 in. to 51 in. in width allowing flexibility when hauling your payload. To back up the quality of this commercially constructed universal load hauler, HelpULoad offers a limited lifetime warranty against factory defects. Limited Lifetime Warranty.

Product Specifications

    • WEIGHT LBS.57 (25.91 kg)
    • BRANDHelpULoad
    • COLORBlack
    • LENGTH INCHES65 (165.1 cm)
    • CONSTRUCTIONMetal
    • WIDTH INCHES51 (129.54 cm)
    • DESCRIPTIONUporOut Truck Bed Extender
    • HEIGHT INCHES40 (101.6 cm)
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.