Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buyers LED Rechargeable Road Flare - 8891016

Rollover image to zoom in

Click image to enlarge

Buyers LED Rechargeable Road Flare - 8891016

Item #: HFB1510139

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.08 Save up to 100%
Call For Pricing: 1.888.645.0878

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Buyers LED Rechargeable Road Flare - 8891016

Buyers Products' 16 LED round strobe/flare is ideal for any vehicle. The rechargeable light includes 9 flash patterns. Magnetic base allows the flare to be quickly attached to any metal surface. The rugged design is waterproof and virtually indestructible.

Product Specifications

    • DEPTH INCHES1-3/8 (3.49 cm)
    • HEIGHT INCHES3 (7.62 cm)
    • MANUFACTURER PART NUMBER8891016
    • MOUNT TYPE--
    • PACKAGE QUANTITY1
    • STYLERound
    • TYPELED
    • VOLTAGE1-4
    • WEIGHT LBS--
    • WIDTH INCHES3 (7.62 cm)
    • DESCRIPTIONStrobe Light
    • BRANDBuyers Products
    • COLOR FINISHOrange
    • CONSTRUCTIONRubber Housing/Acrylic Lens
    • LENGTH INCHES--
    • LIGHT COLORAmber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.