Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metal Man® Handy Cut 40 Plasma Cutter

Rollover image to zoom in

Click image to enlarge

Metal Man® Handy Cut 40 Plasma Cutter

Item #: WBB1963872

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,698.00

Frequently Purchased Together

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Accessories
Metal Man® Metal Man® Handy Cut 40 Plasma Cutter

The Metal Man Handy Cut 40 Plasma Cutter is a 230V input power portable inverter power source capable of cutting up to 3/8" steel and 1/4" stainless steel or aluminum. A built in air-regulator makes this machine extremely portable for those on-the-go jobs. This machine does require a compress air supply that can provide 4.5 CFP at 60 PSI. The Handy Cut 40 is packaged with a 18-1/2 foot TRAFIMET plasma torch and a 10 foot quick connect ground cable with clamp.

Product Specifications

    • BRANDMetal Man®
    • INPUT POWER PLUG6-50P Plug
    • DUTY CYCLE40A @ 35%
    • GROUND CABLE LENGTH10 ft Cable & Clamp
    • TORCH LENGTH18.5 Ft
    • SINGLE PASS CAPACITY3/8" Capacity
    • OUTPUT RANGE15 - 40A DC
    • AMPERAGE (INPUT)50 Amp
    • PROCESSPlasma Cutter
    • MANUFACTURER'S WARRANTY3 year
    • DETAILInverter Powered
    • VOLTAGE (INPUT)230V

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.