Brass Hose Adaptors

Brass Hose Adaptors

Brass Hose Adaptors Are Used For Providing A Reliable And Strong Connection To Iron Pipes During Welding Applications.

Brass Hose Adaptors are made of brass for strength and long lasting durability. Adaptors accommodate a maximum pressure of 200 PSIG. Connection types are Female Swivel/Barb, Female/Female Swivel, Female/Hose Barb, Female/Male, Male/Barb, Male/Female, Male/Female Swivel, Male/Hose Barb, Male/Male and NPT Thread/Barb. Thread sizes are 1/8 in (NPT), 1/4 in (NPT), 1/4 in NPT (M), 3/8 in (NPT) and 1/2 in (NPT) . Specs vary.


THREAD SIZE
  • THREAD SIZE
CONNECTION TYPE
  • CONNECTION TYPE
COMPARE
THREAD SIZE CONNECTION TYPE PRESSURE IMAGE MODEL QTY PRICE
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
54.80.123.20:44