Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley 10-509 Linoleum Flooring Knife

Rollover image to zoom in

Click image to enlarge

Stanley 10-509 Linoleum Flooring Knife

Item #: WBB323857

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8.84 Save up to 33%
Price: $ 5.90
Product Information
Customer Review
Product Q&A
Accessories
Stanley® 10-509, Linoleum Flooring Knife

  • Taper ground cutlery steel blade permanently fastened to handle.
  • Comfortable hardwood handle.
  • Cuts and trims vinyl or linoleum floor covering, roofing material, and similar materials.
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT


  • Product Specifications

      • OVERALL LENGTH INCHES7-1/2 (19.05 cm)
      • HANDLE LENGTH INCHES4-1/2 (11.43 cm)
      • BLADE SHAPECurved
      • BLADE LENGTH INCHES3 (7.62 cm)
      • STYLEHook
      • WEIGHT LBS0.20 lb
      • BLADE MATERIALSteel
      • WIDTH INCHES3" (7.62 cm)
      • MANUFACTURERS PART NUMBER10-509
      • HEIGHT INCHES1.100" (2.79 cm)
      • DESCRIPTIONStanley® Linoleum Flooring Knife
      • LENGTH INCHES9 3/4"
      • BRANDStanley®
      • HANDLE MATERIALWood
      • BLADE THICKNESS0.0250"
      • TYPELinoleum Knife

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.645.0878

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.