Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waterloo SCA-265BK-B Ball Bearing 5-Drawer Cabinet - Black

Rollover image to zoom in

Click image to enlarge

Waterloo SCA-265BK-B Ball Bearing 5-Drawer Cabinet - Black

Item #: WBB659451

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 292.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Shop Series Ball Bearing 26x18x32 5-Drawer Cabinet - Black, Steel

  • Medium Use/Medium Capacity
  • 25 lb. Ball-Bearing Drawer Slides
  • Full-width Drawer Pulls
  • Sturdy 4" x 2" Casters
  • Top Mat Protects Cabinet Work Surface
  • External Keyed-Lock Bar

Product Specifications

    • WIDTH INCHES26-1/2 (67.31 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES32 (81.28 cm)
    • CAPACITY CUBIC FEET4.6 (.13 cu. m)
    • COLOR FINISHBlack
    • BRANDWaterloo
    • CONSTRUCTIONSteel
    • DESCRIPTIONRolling Cabinet
    • DRAWER QUANTITY5
    • MANUFACTURERS PART NUMBERSCA-265BK-B
    • STYLEBottom
    • TYPERoller Cabinet
    • LIMITED WARRANTY YEARS1
    • WEIGHT LBS72 (32.73 kg)
    • WHEEL DIAMETER INCHES4x2
    • LATCHING SYSTEMDetent
    • LOCKING SYSTEMKeyed External Lock Bar
    • SLIDE TYPEBall Bearing
    • DRAWER CAPACITY LBS25 (11.36 kg)
    • SERIESBB Shop Series
    • WARRANTY1 Year Manufacturer Limited

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.