10 Drawer Tool Chest Gray And Black Tread Plate Finish

Rollover image to zoom in

Click image to enlarge

10 Drawer Tool Chest Gray And Black Tread Plate Finish

Item #: WB300863

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 524.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
INDUSTRIAL TOOL STORAGE
Professional quality tool storage at an affordable price. Dual wall construction for superior durability. Easy glide, full extension ball bearing drawer slides. Central locking system securely locks all drawers in 2 locations for unbeatable security. Recessed handles allow unit to be stored in tight locations. Convenient full-length drawer pulls. Clam shell lid for greater visibility and easy access to upper storage compartment. 5" rubber casters, 2 rigid, 2 swivel with brakes. Durable powder coat finish.

Product Specifications

    • WIDTH INCHES41-1/8 (104.46 cm)
    • DEPTH INCHES17-11/16 (44.93 cm)
    • HEIGHT INCHES20-7/8 (53.02 cm)
    • COLOR FINISHBlack/Gray
    • ASSEMBLYAssembled
    • BRANDStack-On
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY10
    • MANUFACTURERS PART NUMBER17910
    • MODEL300863
    • STYLETop
    • TYPEChest
    • WEIGHT LBS162 (73.64 kg)
    • WHEEL DIAMETER INCHES--
    • WARRANTY1 Year Manufacturer Limited
    • SLIDE TYPEBall Bearing
    • GIFT ITEMYes

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this usable with the Edsal open shelving units? I have two that are 36 x 18 x 72". I realize the dolly doesn't meet the weight load the shelves have, but I don't plan on loading them that heavily.

Question Asked By: IT , Florida , October 29, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result