Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wide Open Tool Bag

Rollover image to zoom in

Click image to enlarge

Wide Open Tool Bag

Item #: WBB678593

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $45.95
Product Information
Customer Review
Product Q&A
Accessories
Wide Open Tool Bag

LIFT's Wide Open Gear Bag is a tough, light and versatile job site storage system that will keep all of your tools and accessories clean and organized. Durable nylon construction offers long lasting performance. Large gate-mouth main pocket for power tool or large tool storage. 20 placement outer pockets for easy access tool storage, 2 placement internal and external end pockets offer additional storage. Green piping and TPR LIFT logos for improved visibility and safety with leather zipper tab extensions for quick and easy access. 1680D Bassistic Nylon Base, Insulated Lid/Body and Eva Foam bottom.

Product Specifications

    • LENGTH INCHES15 (38.1 cm)
    • WIDTH INCHES8 (20.32 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • COLORBlack/Grey
    • BRANDLIFT Safety
    • MANUFACTURERS PART NUMBERACW-6Y
    • MATERIAL(S)600D Cordura Nylon
    • PACKAGE QUANTITY1
    • SIZEOne Size
    • TYPEWide Open Tool Bag
    • STRAP MATERIALLeather Pull Tabs
    • CLOSURE TYPEZipper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.