Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Greenlee® 2448 Storage Chest Assy 25 X 48 X 24

Rollover image to zoom in

Click image to enlarge

Greenlee® 2448 Storage Chest Assy 25 X 48 X 24

Item #: WBB0142649

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 605.00

Customers Who Viewed This Also Viewed

Product Information
Product Q&A
Accessories
Greenlee® 2448 Storage Chest Assy 25 X 48 X 24

Features:
  • Recessed and concealed lockprotectors for maximum security against drilling and cutting lock. (Model 1332 one lock protector only)
  • Enhanced lid bolster for added support and durability
  • Finger-groove lid handle for easy opening
  • Convenient storage tray onback wall for small items (except Models 1332,1636 and 2142)
  • Steel support arm(s) to hold lid in open position
  • Heavy-duty piano hinges with non-removable pin
  • Patented, ergonomically designed fold-down recessed handles
  • New angled 3-1/2 IN high support skids feature threaded holes for easy caster installation
  • Recommend #1 and #5 Masterlock padlocks or equivalent

Product Specifications

    • COLOR FINISHGreen
    • BRANDGreenlee
    • CONSTRUCTIONSteel
    • DESCRIPTIONJob Site Storage Chest

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this chest waterproof? If not, is there a gasket available for the top interior rim?

Question Asked By: Michael , September 15, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.