Supco Environmental Meter - Measures 5 Environmental Parameters

Rollover image to zoom in

Click image to enlarge

Supco Environmental Meter - Measures 5 Environmental Parameters

Item #: WBB461266

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $397.95
Product Information
Customer Review
Product Q&A
Supco Environmental Meter - Measures 5 Environmental Parameters

  • Measures Air Velocity (fpm) and Air Volume (cfm)
  • Measures Sound in dB
  • Measures Temperature and Humidity (°F/°C)
  • Measures Light (Lux)
  • Standard and Metric units
  • Backlit LCD Display
  • Min/ Max/ Avg/ DIF modes
  • Data Hold
  • Auto-ranging
  • Auto Power Off
  • Low Battery Indicator
  • One-Hand Operation
  • Air Measurement Set up and Register CFM Chart included
  • Carrying Case included
  • Instrument Tripod included
  • One Year Warranty

Product Specifications

    • MANUFACTURERS PART NUMBEREM5
    • PACKAGE QUANTITY1
    • DEPTH INCHES11-1/2 (29.21 cm)
    • WIDTH INCHES3 (7.62 cm)
    • HEIGHT INCHES1-11/32 (3.41 cm)
    • DESCRIPTIONEnvironmental Meter
    • BRANDSupco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed