Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RHINO 4200 Label Printer

Rollover image to zoom in

Click image to enlarge

RHINO 4200 Label Printer

Item #: WBB973535

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 123.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
RHINO 4200 Label Printer

Features:
  • Prints 57% faster than the competition*
  • Uses up to 45.5% fewer keystrokes to create a label than the competition**
  • Easy to navigate computer-style QWERTY keyboard
  • Quick and comfortable text entry
  • One-Touch "Hot Keys" - a DYMO exclusive
  • Shortcut keys for creating and formatting wire/cable wraps, flags, Code 39 and Code 128 bar codes, fixed-length, general and breaker labels
  • Industrial-strength labeling versatility
  • Print 1/4", 3/8", 1/2" and 3/4" wide labels in a variety of materials and colors -PLUS print directly on heat-shrink tubes
  • NEW "Favorites" key; Single-key access to your most commonly used labels, symbols and terms
  • NEW "Custom" key prevents needless repetition
  • Customize and save settings for individual label formats
  • Runs on 6 AA alkaline batteries (not included) or optional Li-Ion rechargeable battery

Product Specifications

    • MODEL4200
    • BRANDRhino
    • DESCRIPTIONLabel Printer
    • MANUFACTURERS PART NUMBER1801611

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.