Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DYMO Metal Tapewriter M1011

Rollover image to zoom in

Click image to enlarge

DYMO Metal Tapewriter M1011

Item #: WBB973529

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $397.95
Product Information
Customer Review
Product Q&A
DYMO Metal Tapewriter M1011

The Rhino M1011 embosses 1/2" (12 mm) stainless steel and aluminum labels - with or without adhesive - that resist corrosion due to extreme weather, temperature, chemical, and UV exposure.

Built-in features include an easy-to-use label cutting handle (cuts rounded edges), hole and cable tie punches, leading/trailing edge measuring gauge, and a reverse image character wheel for embossing mirror script labels.

Plus the Rhino M1011 is every bit as tough and durable as the labels it creates! Package includes Rhino M1011 embosser, horizontal and reverse image character wheels, 1/2" (12 mm) x 16' (4.8 m) non-adhesive aluminum labels, 1/2" (12 mm) x 21' (6.4 m) non-adhesive stainless steel labels, and hard carrying case.

Features:
  • Uses 1/2" (12 mm) Stainless Steel & Aluminum labels
  • Built-in hole punch for creating hanging, screw-on or nail-on labels
  • Built-in cable tie slot punch for cable marking
  • Built-in measuring gauge - accurately set length of leading and trailing label edge
  • Easy-to-use cutting handle makes cutting stainless steel labels effortless - Cuts square or rounded edges
  • Print mirror script labels with included reverse image character wheel
  • Deep emboss ensures excellent character legibility
  • Rugged cast aluminum frame withstands tough working conditions
  • Includes hard-side carrying case

Product Specifications

    • MODELM1011
    • BRANDDymo®
    • MANUFACTURERS PART NUMBER101105
    • DESCRIPTIONEmbosser

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.