Starrett 53063 827B Edge Finder - Double End

Rollover image to zoom in

Click image to enlarge

Starrett 53063 827B Edge Finder - Double End

Item #: WBB679339

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 48.95
Product Information
Customer Review
Product Q&A
Starrett 827B Edge Finder - Double End

For fast, accurate work location. Work surfaces may be located easily, quickly and accurately with these edge finders. Work with flat, straight edges, shoulders, grooves, round work, studs, dowels or center points and scribed lines - all can be accurately located with this handy tool. Body and contacts are made of tool steel, hardened, ground and lapped to close tolerances for diameter and concentricity.

Features:
  • Body and contacts are made of tool steel
  • Hardened, ground and lapped to close tolerances
  • Furnished with a protective case
  • 0.375" Body Diameter
  • 0.200" Contact Diameter
  • With Pointed End

Product Specifications

    • MANUFACTURERS PART NUMBER827B
    • DESCRIPTIONEdge Finder - Double End
    • BRANDStarrett