Mitutoyo 329-350-30 Digimatic Micrometer

Rollover image to zoom in

Click image to enlarge

Mitutoyo 329-350-30 Digimatic Micrometer

Item #: WBB611429

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $728.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
0 - 6" X .00005"/0.001mm Digimatic Depth Micrometer, 4" Base, With Output

  • Interchangeable rods with lapped measuring faces
  • Measuring rods are adjustable to compensate for wear
  • Satin chrome finish
  • Ratchet stop
  • Supplied in fitted plastic case

Product Specifications

    • STYLEInterchangeable Rod
    • CONTACT POINT MATERIALCarbon steel
    • BASE FLATNESS - METRIC2™m
    • GIFT ITEMYes
    • ACCURACY±.00012 In
    • BRANDMitutoyo
    • PARALLELISM[.00016 + (.00004 x R/2] In
    • MANUFACTURER'S PART NUMBER329-350-10
    • TYPEDepth Micrometer
    • CASE CONSTRUCTIONPlastic
    • DATA OUTPUTY
    • BASE SIZE INCHES4 In x .63 In
    • MECHANICAL OR DIGITALDigimatic
    • MINIMUM SIZE0 In
    • MAXIMUM SIZE6 In
    • ACCURACY - METRIC±3μm
    • DATA OUTPUT CABLE - 40 INCH05CZA662
    • DATA OUTPUT CABLE - 80 INCH 05CZA663
    • RESOLUTION OR GRADUATION - INCH.0005 In
    • RESOLUTION OR GRADUATION - METRIC0.001mm
    • FLATNESS.00001 in
    • ROD DIAMETER - METRIC4mm
    • BASE FLATNESS - INCH.0008 In

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed