Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Package Quantity: 1

FLIR 72001-0101 C2 Pocket Portable Thermal Imaging Camera 80 x 60 Resolution

Rollover image to zoom in

Click image to enlarge

FLIR 72001-0101 C2 Pocket Portable Thermal Imaging Camera 80 x 60 Resolution

Item #: WBB1878939

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
FLIR 72001-0101 C2 Pocket Portable Thermal Imaging Camera 80 x 60 Resolution

The Powerful, Compact Thermal Imaging System. The FLIR C2 is the world's first full-featured, pocket-sized thermal camera designed especially for building applications. Keep it on you so you're ready anytime to find and show hidden heat patterns that point out energy waste, structural defects, plumbing clogs, HVAC issues, and other problems.

Features:
  • 3" Color LCD
  • Light, slim profile fits comfortably in any work and street-wear pocket
  • Brilliant 3" intuitive touch screen with auto orientation for easy viewing
  • MSX® FLIR's proprietary multi-spectral-imaging feature gives you stunning image clarity
  • Built-in LED spotlight you can use as a flashlight and for photo illumination
  • Wide angle lens is optimized for building applications
  • Fully radiometric images lets you measure any point on the image in post analysis on scenes between -10° to 150°C
  • Streaming video via FLIR Tools, a feature not usually available on low-cost systems
  • Includes FLIR Tools professional reporting software for Mac or PC
  • FLIR's unique 2-10 warranty, covering parts and labor for two years and the detector for ten
  • USB Micro-B Data Transfer
  • Visible Camera
  • Thermal Camera
  • Intuitive User Interface
  • Battery Life: 2 Hours
Includes:
  • FLIR C2 Imaging System
  • Battery (inside camera)
  • Lanyard
  • Power supply/charger with EU, UK, US, CN and Australian plugs
  • Printed Getting Started Guide
  • USB memory stick with documentation
  • USB cable

Product Specifications

    • BATTERYLithium-Ion
    • DEPTH INCHES4-7/8 (12.38 cm)
    • FIELD OF VIEW41° x 31°
    • THERMAL SENSITIVITY< 0.10°C
    • HEIGHT INCHES15/16 (2.38 cm)
    • DISPLAY RESOLUTION80 x 60 Pixels
    • HERTZ9
    • ACCURACY±2 Percent or 2°C
    • PACKAGE QUANTITY1
    • BRANDFLIR
    • TEMPERATURE RANGENeg10°C to +50°C (14° to 122°F)
    • DESCRIPTIONPocket Thermal Imaging Camera
    • MANUFACTURERS PART NUMBER72001-0101
    • WIDTH INCHES3-1/8 (7.94 cm)
    • SPECTRAL RANGE7.5 - 14 ┬Ám

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.