Measuring Wheels

Measuring Wheels

Johnson Measuring Wheels Have Adjustable Handles For Easy Storage.

Johnson Measuring Wheels are in 3 different styles to to suit most needs. The 12" Long-Run Measuring Wheel is 3' H and has a 5 digit, magnified counter that measures up to 9,999 feet, 11 inches. It features a 3-piece, square, telescoping, aluminum handle with pistol grip and safety reflector. Comes with cam locks to adjust handle height, durable rubber tires, and a convenient folding stand. The 4" Compact Measuring Wheel is 1' H tall and can fit in a toolbox or briefcase. It has a 5 digit, magnified counter that measures up to 9,999 feet, 11 inches and a 3-piece telescoping handle that extends up to 38". The Steel Distance Measuring Wheel is 3'H with a sealed, well-protected digit counter that measures up to 99,999 feet. It features a compact, fold-down handle with an easy lock barrel clamp that reduces to half its size. Comes with a 3/4" tubular steel frame, a convenient folding stand, and a 11-1/2" (in diameter) durable, precision ground, rubber tire.


COMPARE
DESCRIPTION IMAGE MODEL QTY PRICE
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
54.145.96.122:46