Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Xynyth Arctic ECO Green Icemelter 44 LB Bag - 200-60043

Rollover image to zoom in

Click image to enlarge

Xynyth Arctic ECO Green Icemelter 44 LB Bag - 200-60043

Item #: WBB1338962

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 26.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Xynyth Arctic ECO Green Icemelter 44 LB Bag - 200-60043

All Natural Ingredients. Gentle on the Environment yet harmless around children and pets and safe on concrete. Fast acting & powerful to -29° C (-20° F). Anti-corrosive formula in a cost effective green color.

Documents

Documents are in PDF format

Product Specifications

    • CAPACITY LBS44 (20 kg)
    • BRANDXYNYTH
    • DESCRIPTIONArctic ECO Green Icemelter
    • MANUFACTURER'S PART NUMBER200-60043
    • PACKAGE QUANTITY1
    • SIZE TYPEBag
    • TYPESodium Chloride/CMA/Potassium Acetate
    • MELT TEMPERATUREMelts Ice To -20°F/-29°C
Have A Question About This Product?
2 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Do the blue pellets turn light colored driveways blue? Is there any chance of this product staining a driveway?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

I have a Surgery Center that i take care of and they want a quote for ice and snow removal. how much of this do i apply to a large parking area?

Question Asked By: Todd , Granbury , December 05, 2011

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.