Electric Motor Driven Pressure Wash Reels

Electric Motor Driven Pressure Wash Reels

Electric Motor Driven Pressure Wash Reels Are Used For Agricultural/Marine, Equipment Cleaning And Pressure Washing Applications.

Electric Motor Driven Pressure Wash Reels are made of solid steel for long lasting durability and dependability. Compact design reels are complete with high pressure water swivel for maximum product delivery. Swivel is designed to handle broad range of pressures, temperatures and chemicals. Durable red finish. 4500 PSI. Models available for100 or 200 foot hose lengths with 1/2 inch inside diameter. Dimensions are19 in. L x 17-3/4 in. W x 20-1/4 in. H.


COMPARE HOSE DIMENSIONS
LENGTH I.D. PSI L" W" D" IMAGE MODEL QTY PRICE
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
54.80.52.59:44