Medium Pressure Hydraulic Motor Driven Hose Reels

Medium Pressure Hydraulic Motor Driven Hose Reels

Coxreels Medium Pressure Hydraulic Motor Driven Hose Reels Are Used For Industrial Applications.

Coxreels Medium Pressure Hydraulic Motor Driven Hose Reels are made of solid steel for long lasting strength and dependability. Low profile outlet riser, welded ""A"" frame construction and durable powder painted finish. Includes open hose slot, horizontal surface mount bearings and ribbed discs with rolled edges. Available in wide selection of reels for 1000 or 3000 psi, 1/2, 1, 1-1/2 and 2 inch inside diameter hoses measuring 50 to 250 feet in length.


COMPARE HOSE DIMENSIONS
BRAND LENGTH PSI I.D. L" W" H" IMAGE MODEL QTY PRICE
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
54.90.119.59:46