Heavy Duty Hand Crank Medium Pressure Reels

Heavy Duty Hand Crank Medium Pressure Reels

Heavy Duty Hand Crank Medium Pressure Reels Are Designed For Rugged, Heavy Duty Applications Requiring Long Lengths Of Hose And Large Storage Capacity.

Heavy Duty Hand Crank Medium Pressure Reels are constructed of a heavy gauge steel frame, spool and drum for long lasting durability. Provides all-bolted unitized construction with no welds to fatigue and a full flow swivel. Vibration-proof, self-locking fasteners are used for industrial or field use such as turf care or pest control. Caution: To prevent drum damage, fully extend and pressurize hose, then wind on the reel. Hose lengths are 100', 175' and 200'. Color is Red. PSI is 3,000. Dimensions are 19" L x 17.75" W x 20.25" H, 25" L x 17.75" W x 20.25" H and 31" L x 17.75" W x 20.25" H.


COMPARE HOSE DIMENSIONS
LENGTH I.D. PSI L" W" H" IMAGE MODEL QTY PRICE
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
54.159.30.26:44