Medium Duty Spring Retractable Composite Air/Water Reels

Medium Duty Spring Retractable Composite Air/Water Reels

Reelcraft™ Retractable Composite Reels Are Used For Medium-Duty Continuous Operation For Air, Water, Chemical Delivery And More.

Reels are made with a tough UV resistant composite polypropylene outer case that provides durability and light weight. Permanently lubricated reels for long life. Solid brass swivel and fluid path, steel main shaft and high-quality spring steel motor are included. Included bracket system allows mounting in any position with added advantage of the swivel feature. Positive latching in any mounting position.


COMPARE HOSE DIMENSIONS
LENGTH I.D. PSI L" W" H" IMAGE MODEL QTY PRICE
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
54.242.115.30:46