Motor Driven Dual/Twin Hydraulic Reels

Motor Driven Dual/Twin Hydraulic Reels

Motor Driven Dual/Twin Hydraulic Reels Are Used For Large Capacity Applications And Emergency Operations.

Motor Driven Dual/Twin Hydraulic Reels are made of a powder painted steel construction for long lasting durability. Essential components operate hydraulic tools requiring 10,000 psi and easily managed safely for efficient use in emergency situations. Provides two swivel joints and two outlet risers, standard 10,000 PSI, product temperatures up to 225 degrees Fahrenheit and standard less hose. Hose lengths are 135' and 200'. Color is Blue. PSI is 10,000. Dimensions vary per type.


WITH HOSE
  • WITH HOSE
LENGTH
  • LENGTH
COMPARE HOSE DIMENSIONS
MFG PART # WITH HOSE LENGTH I.D. PSI L" W" H" IMAGE MODEL QTY PRICE
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
54.198.163.124:46