Dual Pedestal Medium Pressure Oil Reels

Dual Pedestal Medium Pressure Oil Reels

Dual Pedestal Medium Pressure Oil Reels Are Used For A Wide Variety Of Heavy Duty Applications.

Dual Pedestal Medium Pressure Oil Reels are made of all-steel construction with a corrosion resistant, baked-on powder coat finish for long lasting durability. Reels are also supplied with Reelcraft's new ball-bearing style swivel. Low pressure reels furnished standard with PVC hose. Medium pressure reels are furnished standard with S.A.E. 100 R1T one wire braid hose. Hose lengths are 30', 50' and 75'. Color is Red. PSIs are 1,250, 1,500, 4,000 and 5,000. Dimensions vary per type.


COMPARE HOSE DIMENSIONS
LENGTH I.D. PSI L" W" H" IMAGE MODEL QTY PRICE
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
54.80.93.234:44